Motion
JHW1212NRC

WILLIAMS TOOLS
JHW1212NRC

Combination Wrenche - High Polished Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-21/64 in OAL
Mi Item #07241106
MFR #JHW1212NRC
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1212NRC

Combination Wrenche - High Polished Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-21/64 in OAL
Mi Item #07241106
MFR #JHW1212NRC

Mfr description
1212NRC 3/8" RATCHETING COMB WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in, 6.35 mm
  • Box End Head Width
    3/4 in, 19.05 mm
  • Box End Wrench Size  
    3/8 in
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    3/4 in, 19.05 mm
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    6-21/64 in
  • Weight
    0.42 lbs, 0.19 kg

Details

  • Finish Coating
    High Polished Chrome
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Ratcheting Combination Wrench
  • Wrench Style
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)