Motion
AR40-N06-Z-B-X425

SMC CORP OF AMERICA
AR40-N06-Z-B-X425

Modular Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 1.5 to 250 psi
Mi Item #07241171
MFR #AR40-N06-Z-B-X425
Price$108.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40-N06-Z-B-X425

Modular Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 1.5 to 250 psi
Mi Item #07241171
MFR #AR40-N06-Z-B-X425

Mfr description
AR40-N06-Z-B-X425 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.90/each

Specifications

Dimensions

  • Body Size
    50
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Weight
    1.3227 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    290 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Relief Function
    Relieving
  • Series/System
    AR-B
  • Set Pressure Range
    1.5 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)