Motion
6905DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07241200
MFR #6905DDUC3
Price$144.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07241200
MFR #6905DDUC3

Mfr description
6905 DDU C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6905 DDU C3 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6905DDUC3 is a 25 mm bore radial/deep groove ball bearing with a 42 mm OD and 9 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6905DDUC3
  • Manufacturer Upc Number
    029176549113
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176549113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)