Motion
6906DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07241204
MFR #6906DDU
Price$167.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07241204
MFR #6906DDU

Mfr description
6906DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.54/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6906DDU BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6906DDU is a 30 mm bore radial/deep groove ball bearing with a 47 mm OD and 9 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6906DDU
  • Manufacturer Upc Number
    029176091636
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176091636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)