Motion
6907VV
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07241213
MFR #6907VV
Price$244.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07241213
MFR #6907VV

Mfr description
6907VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.37/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Weight
    0.17 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6907VV BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6907VV is a 35 mm bore radial deep groove ball bearing with double seals and 55 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6907VV
  • Manufacturer Upc Number
    029176026812
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1630 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)