Motion
6908VV
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07241226
MFR #6908VV
Price$324.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07241226
MFR #6908VV

Mfr description
6908VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Weight
    0.24 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6908VV BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6908VV is a 40 mm bore radial deep groove ball bearing with double seals and 62 mm outer diameter for industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6908VV
  • Manufacturer Upc Number
    029176026829
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3050 lbf
  • Radial Static Load Capacity
    2240 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)