Motion
6911VV
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07241293
MFR #6911VV
Price$308.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07241293
MFR #6911VV

Mfr description
6911 VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.66/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    13 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Weight
    0.42 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6911 VV BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6911VV is a radial/deep groove ball bearing with a 55 mm bore, straight bore, double sealed design, 80 mm OD, and 13 mm width, suitable for various applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6911VV
  • Manufacturer Upc Number
    029176418280
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Maximum RPM (Grease)
    8000 rpm
  • Maximum RPM (Oil)
    9500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -50 to 130 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16000 N
  • Radial Static Load Capacity
    13300 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176418280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)