Motion
6920VV
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07241311
MFR #6920VV
Price$2,014.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07241311
MFR #6920VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,014.37/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm
  • Weight
    1.825 lbs, 0.828 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6920 VV C3 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6920VV is a 100 mm bore radial/deep groove ball bearing with a 140 mm OD and 20 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6920VV
  • Manufacturer Upc Number
    029176642531
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    47000 N, 10566 lbf
  • Radial Static Load Capacity
    42000 N, 9442 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176642531

Overview

Mfr description
6920 VV C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought