Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 24 in Nominal Outside Length, Smooth
Mi Item #07241320
MFR #4L240R

Mfr description
4L240R Durapower II FHP V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    24 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.1 lbs

Details

  • Belt Category
    Fractional HP
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    785201422898
  • Material
    Synthetic Rubber - EPDM
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Outside Circumference
    23.9000 in
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Resistant to Heat, Hardening and Glazing
  • Section
    4L
  • UPC_NO
    785201422898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)