Specifications
Dimensions
- Belt Height5/16 in
- Nominal Outside Length34 in
- Top Width1/2 in
- Top Width Per Strand1/2 in
- Weight0.2 lbs
Details
- Belt CategoryFractional HP
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number785201423017
- MaterialSynthetic Rubber - EPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands1
- Operating Temperature Range-50 to 250 °F
- Outside Circumference33.9000 in
- Product TypeIndustrial V-Belts
- Resistance FeaturesResistant to Heat, Hardening and Glazing
- Section4L
- UPC_NO785201423017
Overview
Mfr description
4L340R Durapower II FHP V-Belt
- Improved belt life
- Reduced tension decay
- Jump and shear resistant
- Reduced sprocket wear
- Shock absorbing
- Reduced noise