Motion
4L430R
FHP V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
MI ITEM #07241338
MFR #4L430R
Your Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
MI ITEM #07241338
MFR #4L430R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.85/each(List $14.55)

Overview

Mfr description
4L430R Durapower II FHP V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Fractional HP
  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    43 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Resistance Features
    Resistant to Heat, Hardening and Glazing
  • Top Width
    1/2 in
  • Material
    Synthetic Rubber - EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    785201423109
  • UPC_NO
    785201423109
  • Weight
    0.2 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    42.7000 in
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought