Motion
4L680R
FHP Durapower II V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
MI ITEM #07241363
MFR #4L680R
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Durapower II V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
MI ITEM #07241363
MFR #4L680R

Mfr description
4L680R Durapower II FHP V-Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    68 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    4L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)