Motion
5L240R
FHP Durapower II V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 24 in Nominal Outside Length, Smooth
MI ITEM #07241382
MFR #5L240R
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Durapower II V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 24 in Nominal Outside Length, Smooth
MI ITEM #07241382
MFR #5L240R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.16/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    24 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5L

Overview

Mfr description
5L240R Durapower II FHP V-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought