Specifications
Dimensions
- Belt Height3/8 in
- Nominal Outside Length25 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothSmooth
- Cord MaterialPolyester
- MaterialSynthetic Rubber - EPDM
- Number Of Strands1
- Product TypeIndustrial V-Belts
- Section5L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)