Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 172 in Nominal Outside Length, Smooth
Mi Item #07241397
MFR #5L400R

Mfr description
5L400R Durapower II FHP V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    172 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Category
    Fractional HP
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    785201423710
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5L
  • UPC_NO
    785201423710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)