Motion
5L550R
FHP Durapower II V-Belt - 5L, 21/32 in Top Width, 1 Strand, 55 in Nominal Outside Length, Smooth
MI ITEM #07241412
MFR #5L550R
Your Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Durapower II V-Belt - 5L, 21/32 in Top Width, 1 Strand, 55 in Nominal Outside Length, Smooth
MI ITEM #07241412
MFR #5L550R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.34/each(List $24.54)

Overview

Mfr description
5L550R Durapower II FHP V-Belt

Specifications

  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    55 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought