Motion
5L760R
FHP V-Belt - 5L Section, 1 Band, 76.00 in Outside Length, Smooth
MI ITEM #07241433
MFR #5L760R
List Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L Section, 1 Band, 76.00 in Outside Length, Smooth
MI ITEM #07241433
MFR #5L760R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.43/each for your price

Overview

Mfr description
5L760R Durapower II FHP V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Fractional HP
  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    76.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Top Width
    21/32 in
  • Material
    Synthetic Rubber - EPDM
  • Manufacturer Upc Number
    785201424076
  • UPC_NO
    785201424076
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text