Motion
3L290R
FHP V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 29 in Nominal Outside Length, Smooth
MI ITEM #07241450
MFR #3L290R
Your Price$10.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 29 in Nominal Outside Length, Smooth
MI ITEM #07241450
MFR #3L290R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.69/each(List $10.81)

Overview

Mfr description
3L290R Durapower II FHP V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Fractional HP
  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    29 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Resistance Features
    Resistant to Heat, Hardening and Glazing
  • Top Width
    3/8 in
  • Material
    Synthetic Rubber - EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    785201422386
  • UPC_NO
    785201422386
  • Weight
    0.1 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    28.8000 in
  • Belt Height
    7/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought