Specifications
Dimensions
- Overall Length1200 mm
- Overall Width36 mm
- Pitch8 mm
- Pitch Length1200 mm
Details
- Belt Type8MXT
- MaterialPolyurethane
- Max Operating Temperature248 °F
- Number Of Teeth150
- Number Of Toothed Sides1
- Reinforcing Cord MaterialHigh Modulus Carbon Fiber Cord
- Resistance FeaturesOil & Heat Resistant
- UPC_NO038244295913
Overview
Mfr description
8MXT-1200-36 Panther XT Synchronous Belt
- Engineered to achieve higher power ratings
- Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
- Carbon cord construction with high tensile strength and minimal stretch increases durability
- Fabric is engineered to be low-friction and abrasion-resistant for extended belt life
- Oil- and heat-resistant up to 120°C/248°F
- HSN rubber combines high elasticity and hardness for improved performance in harsh environments
- Rubber construction and special fabric design reduce high frequency noise substantially when compared to polyurethane belt construction