Motion
8MXT-1600-12
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 1600 mm Pitch Length, 12 mm Width, 200 Teeth, Polyurethane Material
Mi Item #07241533
MFR #8MXT-1600-12
Price$75.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 1600 mm Pitch Length, 12 mm Width, 200 Teeth, Polyurethane Material
Mi Item #07241533
MFR #8MXT-1600-12

Mfr description
8MXT-1600-12 Panther XT Synchronous Belt
  • Engineered to achieve higher power ratings
  • Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
  • Carbon cord construction with high tensile strength and minimal stretch increases durability
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.96/each

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    8MXT
  • Material
    Polyurethane
  • Max Operating Temperature
    248 °F
  • Number Of Teeth  
    200
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244291724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)