Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 1792 mm Pitch Length, 21 mm Width, 224 Teeth, Polyurethane Material
Mi Item #07241537
MFR #8MXT-1792-21

Mfr description
8MXT-1792-21 Panther XT Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1792 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    1792 mm

Details

  • Belt Type
    8MXT
  • Manufacturer Upc Number
    038244293377
  • Material
    Polyurethane
  • Max Operating Temperature
    248
  • Number Of Teeth  
    224
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244293377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)