Motion
8MXT-2000-21
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 2000 mm Pitch Length, 21 mm Width, 250 Teeth, Polyurethane Material
MI ITEM #07241540
MFR #8MXT-2000-21
Price$166.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 2000 mm Pitch Length, 21 mm Width, 250 Teeth, Polyurethane Material
MI ITEM #07241540
MFR #8MXT-2000-21

Mfr description
8MXT-2000-21 Panther XT Synchronous Belt
  • Engineered to achieve higher power ratings
  • Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
  • Carbon cord construction with high tensile strength and minimal stretch increases durability
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.80/each

Specifications

Dimensions

  • Overall Length
    2000 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    2000 mm

Details

  • Belt Type
    8MXT
  • Material
    Polyurethane
  • Max Operating Temperature
    248 °F
  • Number Of Teeth  
    250
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244293544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)