Specifications
Dimensions
- Overall Length2400 mm
- Overall Width21 mm
- Pitch8 mm
- Pitch Length2400 mm
Details
- Belt Type8MXT
- MaterialPolyurethane
- Max Operating Temperature248 °F
- Number Of Teeth300
- Number Of Toothed Sides1
- Reinforcing Cord MaterialHigh Modulus Carbon Fiber Cord
- Resistance FeaturesOil & Heat Resistant
- UPC_NO038244293698