Motion
8MXT-3600-21
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 3600 mm Pitch Length, 21 mm Width, 450 Teeth, Polyurethane Material
Mi Item #07241552
MFR #8MXT-3600-21
Price$272.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 3600 mm Pitch Length, 21 mm Width, 450 Teeth, Polyurethane Material
Mi Item #07241552
MFR #8MXT-3600-21

Mfr description
8MXT-3600-21 Panther XT Synchronous Belt
  • Engineered to achieve higher power ratings
  • Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
  • Carbon cord construction with high tensile strength and minimal stretch increases durability
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.84/each

Specifications

Dimensions

  • Overall Length
    3600 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    3600 mm

Details

  • Belt Type
    8MXT
  • Material
    Polyurethane
  • Max Operating Temperature
    248 °F
  • Number Of Teeth  
    450
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244295333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)