Motion
8MXT-640-12
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 640 mm Pitch Length, 12 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #07241553
MFR #8MXT-640-12
Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 640 mm Pitch Length, 12 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #07241553
MFR #8MXT-640-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.11/each

Specifications

Dimensions

  • Overall Length
    640 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm

Details

  • Belt Type
    8MXT
  • Material
    Polyurethane
  • Max Operating Temperature
    248 °F
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244291601

Overview

Mfr description
8MXT-640-12 Panther XT Synchronous Belt
  • Engineered to achieve higher power ratings
  • Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
  • Carbon cord construction with high tensile strength and minimal stretch increases durability
  • Fabric is engineered to be low-friction and abrasion-resistant for extended belt life
  • Oil- and heat-resistant up to 120°C/248°F
  • HSN rubber combines high elasticity and hardness for improved performance in harsh environments
  • Rubber construction and special fabric design reduce high frequency noise substantially when compared to polyurethane belt construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text