Motion
8MXT-640-36
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 640 mm Pitch Length, 36 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #07241555
MFR #8MXT-640-36
Price$175.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 640 mm Pitch Length, 36 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #07241555
MFR #8MXT-640-36

Mfr description
8MXT-640-36 Panther XT Synchronous Belt
  • Engineered to achieve higher power ratings
  • Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
  • Carbon cord construction with high tensile strength and minimal stretch increases durability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.11/each

Specifications

Dimensions

  • Overall Length
    640 mm
  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm

Details

  • Belt Type
    8MXT
  • Material
    Polyurethane
  • Max Operating Temperature
    248 °F
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244295616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)