Motion
1136-8M-20
Panther Drive Belt - 8M, 8 mm Pitch, 1136 mm Overall Length, 20 mm Width, 142 Teeth
MI ITEM #07241576
MFR #1136-8M-20
Price$71.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 8M, 8 mm Pitch, 1136 mm Overall Length, 20 mm Width, 142 Teeth
MI ITEM #07241576
MFR #1136-8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.84/each

Specifications

Dimensions

  • Overall Length
    1136 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1136 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    033259429681
  • Material
    Rubber
  • Number Of Teeth  
    142
  • Number Of Toothed Sides
    1
  • UPC_NO
    033259429681

Overview

Mfr description
1136-8M-20 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought