Motion
1312-8M-50
8M, 8 mm Pitch, 1312 mm Pitch Length, 50 mm Width, 164 Teeth, Rubber Material
MI ITEM #07241588
MFR #1312-8M-50
Price$180.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1312 mm Pitch Length, 50 mm Width, 164 Teeth, Rubber Material
MI ITEM #07241588
MFR #1312-8M-50

Mfr description
1312-8M-50 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.72/each

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1312 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)