1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
14MXT-3500-20
14MXT, 14 mm Pitch, 3500 mm Pitch Length, 20 mm Width, 250 Teeth, Polyurethane Material
Mi Item #
07241675
MFR #
14MXT-3500-20
Price
$583.46
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 14MXT-3500-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
14MXT-3500-20
14MXT, 14 mm Pitch, 3500 mm Pitch Length, 20 mm Width, 250 Teeth, Polyurethane Material
Mi Item #
07241675
MFR #
14MXT-3500-20
Mfr description
14MXT-3500-20 BELT
Compare
Save to List
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$583
.46
/each
Add to Cart
Specifications
Dimensions
Overall
Width
20 mm
Pitch
14 mm
Pitch Length
3500 mm
Details
Belt Type
14MXT
Material
Polyurethane
Number Of
Teeth
250
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items