Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MXT, 14 mm Pitch, 4410 mm Pitch Length, 68 mm Width, 315 Teeth, Polyurethane Material
MI ITEM #07241686
MFR #14MXT-4410-68

Mfr description
14MXT-4410-68 BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    68 mm
  • Pitch
    14 mm
  • Pitch Length
    4410 mm

Details

  • Belt Type
    14MXT
  • Material
    Polyurethane
  • Number Of Teeth  
    315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)