Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 14M, 14 mm Pitch, 1148 mm Overall Length, 40 mm Width, 82 Teeth
Mi Item #07241767
MFR #1148-14M-40

Mfr description
1148-14M-40 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1148 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1148 mm

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    033259434630
  • Material
    Rubber
  • Number Of Teeth  
    82
  • Number Of Toothed Sides
    1
  • UPC_NO
    033259434630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)