Motion
1040-8MPT-12
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1040 mm Overall Length, 12 mm Width, 130 Teeth
MI ITEM #07241802
MFR #1040-8MPT-12
Your Price$41.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1040 mm Overall Length, 12 mm Width, 130 Teeth
MI ITEM #07241802
MFR #1040-8MPT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.80/each(List $48.08)

Overview

Mfr description
1040-8MPT-12 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8MPT
  • Pitch
    8 mm
  • Overall Length
    1040 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1040 mm
  • Manufacturer Upc Number
    785201945618
  • UPC_NO
    785201945618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text