Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1040 mm Overall Length, 20 mm Width, 130 Teeth
Mi Item #07241803
MFR #1040-8MPT-20

Mfr description
1040-8MPT-20 Panther Synchronous Belt
  • Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
  • Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
  • RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    130
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201946028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)