Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1040 mm Overall Length, 35 mm Width, 130 Teeth
Mi Item #07241805
MFR #1040-8MPT-35

Mfr description
1040-8MPT-35 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201947254
  • Material
    Polymer
  • Number Of Teeth  
    130
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201947254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)