Specifications
Dimensions
- Overall Length1280 mm
- Overall Width30 mm
- Pitch8 mm
- Pitch Length1280 mm
Details
- Belt Type8MPT
- MaterialPolymer
- Number Of Teeth160
- Number Of Toothed Sides1
- UPC_NO785201946936
Overview
Mfr description
1280-8MPT-30 Panther Synchronous Belt
- Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
- Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
- RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
- Performs at 98% to 99% operating efficiency for reduced energy consumption
- Higher power ratings than conventional rubber synchronous belts
- Available in 8, 14 and 20 mm pitches