Motion
1440-8MPT-22
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1440 mm Overall Length, 22 mm Width, 180 Teeth
Mi Item #07241839
MFR #1440-8MPT-22
Price$82.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1440 mm Overall Length, 22 mm Width, 180 Teeth
Mi Item #07241839
MFR #1440-8MPT-22

Mfr description
1440-8MPT-22 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.81/each

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201946554
  • Material
    Polymer
  • Number Of Teeth  
    180
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201946554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)