1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1800-8MPT-12
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1800 mm Overall Length, 12 mm Width, 225 Teeth
MI ITEM #
07241848
MFR #
1800-8MPT-12
Price
$63.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1800-8MPT-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1800-8MPT-12
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1800 mm Overall Length, 12 mm Width, 225 Teeth
MI ITEM #
07241848
MFR #
1800-8MPT-12
Mfr description
1800-8MPT-12 Panther Synchronous Belt
Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.52
/each
Add to Cart
Specifications
Dimensions
Overall Length
1800 mm
Overall
Width
12 mm
Pitch
8 mm
Pitch Length
1800 mm
Details
Belt Type
8MPT
Material
Polymer
Number Of
Teeth
225
Number Of Toothed Sides
1
UPC_NO
785201945779
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items