Motion
1800-8MPT-20
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1800 mm Overall Length, 20 mm Width, 225 Teeth
MI ITEM #07241849
MFR #1800-8MPT-20
Price$105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1800 mm Overall Length, 20 mm Width, 225 Teeth
MI ITEM #07241849
MFR #1800-8MPT-20

Mfr description
1800-8MPT-20 Panther Synchronous Belt
  • Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
  • Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
  • RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.85/each

Specifications

Dimensions

  • Overall Length
    1800 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1800 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    225
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201946189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)