Motion
2200-8MPT-85
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 2200 mm Overall Length, 85 mm Width, 275 Teeth
MI ITEM #07241863
MFR #2200-8MPT-85
Price$588.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 2200 mm Overall Length, 85 mm Width, 275 Teeth
MI ITEM #07241863
MFR #2200-8MPT-85

Mfr description
2200-8MPT-85 Panther Synchronous Belt
  • Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
  • Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
  • RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.07/each

Specifications

Dimensions

  • Overall Length
    2200 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    2200 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    275
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201948688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)