Motion
4400-8MPT-35
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 4400 mm Overall Length, 35 mm Width, 550 Teeth
MI ITEM #07241880
MFR #4400-8MPT-35
List Price$477.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 4400 mm Overall Length, 35 mm Width, 550 Teeth
MI ITEM #07241880
MFR #4400-8MPT-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$477.05/each for your price

Overview

Mfr description
4400-8MPT-35 Panther Synchronous Belt
  • Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
  • Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
  • RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
  • Performs at 98% to 99% operating efficiency for reduced energy consumption
  • Higher power ratings than conventional rubber synchronous belts
  • Available in 8, 14 and 20 mm pitches

Specifications

  • Belt Type
    8MPT
  • Pitch
    8 mm
  • Overall Length
    4400 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4400 mm
  • UPC_NO
    785201947537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text