Motion
800-8MPT-22
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 800 mm Overall Length, 22 mm Width, 100 Teeth
Mi Item #07241898
MFR #800-8MPT-22
Price$65.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 800 mm Overall Length, 22 mm Width, 100 Teeth
Mi Item #07241898
MFR #800-8MPT-22

Mfr description
800-8MPT-22 Panther Synchronous Belt
  • Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
  • Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
  • RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.46/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    100
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201946776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)