Motion
960-8MPT-20
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 960 mm Overall Length, 20 mm Width, 120 Teeth
Mi Item #07241914
MFR #960-8MPT-20
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 960 mm Overall Length, 20 mm Width, 120 Teeth
Mi Item #07241914
MFR #960-8MPT-20

Mfr description
960-8MPT-20 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.18/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201946417
  • Material
    Polymer
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201946417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)