Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 960 mm Overall Length, 50 mm Width, 120 Teeth
Mi Item #07241917
MFR #960-8MPT-50

Mfr description
960-8MPT-50 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201948053
  • Material
    Polymer
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201948053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)