Motion
2590-14MPT-20
Panther Drive Belt - 14MPT, 14 mm Pitch, 2590 mm Overall Length, 20 mm Width, 185 Teeth
MI ITEM #07241987
MFR #2590-14MPT-20
Price$337.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 14MPT, 14 mm Pitch, 2590 mm Overall Length, 20 mm Width, 185 Teeth
MI ITEM #07241987
MFR #2590-14MPT-20

Mfr description
2590-14MPT-20 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.27/each

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    14MPT
  • Manufacturer Upc Number
    785201943188
  • Material
    Polymer
  • Number Of Teeth  
    185
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201943188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)