Motion
R6VV
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.8750 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07242031
MFR #R6VV
Price$53.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.8750 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07242031
MFR #R6VV

Mfr description
R 6 VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.8750 in
  • Weight
    0.010771 kg, 0.38 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R 6 VV BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The R6VV is a 0.3750 in bore radial deep groove ball bearing with double seals and 0.8750 in outer diameter for equipment use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R6VV
  • Manufacturer Upc Number
    029176003585
  • Maximum RPM (Grease)
    32000 rpm
  • Maximum RPM (Oil)
    38000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    750 lbf
  • Radial Static Load Capacity
    315 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Series
    R6
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)