Motion
VP544R-5DZ1-03M-X536

SMC CORP OF AMERICA
VP544R-5DZ1-03M-X536

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port
MI ITEM #07242081
MFR #VP544R-5DZ1-03M-X536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544R-5DZ1-03M-X536

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port
MI ITEM #07242081
MFR #VP544R-5DZ1-03M-X536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP544R-5DZ1-03-M-X536 VALVE
  • Safety standard ISO13849-1 for category 1 and 2
  • Single residual pressure release valve
  • Type of actuation: NC (return spring)

Specifications

  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Operating Medium
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought