Motion
343-1756-OR/4X
Hi-visibility Coat - 616314082184 Material, 4 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #07242188
MFR #343-1756-OR/4X
Price$206.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Coat - 616314082184 Material, 4 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #07242188
MFR #343-1756-OR/4X

Mfr description
343-1756OR 4XL
  • ANSI/ISEA 107 Class 3 All Conditions Coat
  • Durable waterproof polyester with taped seams
  • Lined with polyester mesh and smooth taffeta nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.75/each

Specifications

Dimensions

  • Length
    75 cm
  • Size
    4

Details

  • Additional Details
    Hood: Rollaway | Reflective Tape: 2 in 3M Scotchlite | Pockets: 2 Lower Flap | Liner: Polyester Mesh and Taffeta Nylon
  • ANSI Class
    R3
  • Applications
    Construction, Emergency Services, Municipalities, Railway and metro workers, Road Work, Shipyards, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Fleece Collar
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Coats
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    ANSI 107 Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Includes
    Inner Jacket
  • Manufacturer Upc Number
    616314082184
  • Material
    616314082184
  • Pattern
    Hi Vis
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    Yes
  • Reversible
    Yes
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Hi Vis Coat
  • UPC_NO
    616314082184
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)