Motion
AM850-14
Mist Separator - AM, 1.5000 in Ports, Manual Drain
Mi Item #07242509
MFR #AM850-14
Price$724.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 1.5000 in Ports, Manual Drain
Mi Item #07242509
MFR #AM850-14

Mfr description
AM850-14
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.50/each

Specifications

Dimensions

  • Body Size
    850
  • Port Size
    1.5000 in
  • Weight
    10.5 kg

Details

  • Country of Origin
    JP
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Flow Rate
    12000 l/min
  • Maximum Flow Rate
    424 scfm, 12000 l/min
  • Series
    AM
  • Thread Standard
    Rc
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)