Motion
7334BG

NTN
7334BG

Angular Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open, 40 ° Contact Angle
Mi Item #07242658
MFR #7334BG
Price$8,478.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7334BG

Angular Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open, 40 ° Contact Angle
Mi Item #07242658
MFR #7334BG

Mfr description
7334BG BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,478.67/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.8346 in, 72.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    72 mm
  • Precision Rating
    ISO Class 0
  • Weight
    79.366 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7334BG BALL BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359454260
  • Max Rpm
    2300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    80000 lbf
  • Radial Static Load Capacity
    100000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)