Overview
Mfr description
XC00060 CABLE LIFELINE 60FT
- Easy Installation
- Extreme Durability
- Low Deflection
- Low Cost of Ownership
Specifications
- Line Length60 ft
- Line MaterialStainless Steel Wire Rope
- Series/SystemXenon
- UPC_NO612230172213
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data